Shop All Floor Cleaners and Maintainers
Tough Guy
No-Grit Wax Base Sweeping Compound
Mfr # 33NU43
Zoro # G8583644
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Sawdust
- Container Type Drum
- Weight 100 lb
- Container Size 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33NU43
- Zoro # G8583644
- UPC # 190735700716
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 100 lb |
Details
Item | Sweeping Compound |
Color | Green |
Material | Sawdust |
Container Type | Drum |
Weight | 100 lb |
Biodegradable | No |
Contains Grit | No |
For Floor Type | Concrete, Terrazzo, Porcelain, Wood |
Product Series | RTD |
Base Material | Wax |
Description
Sweeping Compound, Base Material Wax, Color Green, Container Size 100 lb, Container Type Drum, Contains Grit No, For Floor Type Concrete, Terrazzo, Porcelain, Wood, Biodegradable No, Product Series RTD
Restrictions
- This item has been restricted from sale in the following states: MN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Oil Air Fresh Refill, Mango Blossom, PK6 (FG402369)
- BASICWISE Chrome Toilet Tissue Paper Roll Holder Dispenser, Over The Tank Two Slot Tissue Organizer (QI004050)
- REMCO Vikan 10in Double Blade Ultra Hygiene Squeegee, Red (77114)
- ECO AIR Eco Air Passive Air Frehener 36 Ct, PK6 (EA-F-006I036M-10)
- TOUGH GUY Floor Cleaner, Liquid, 55 gal. (444N62)
- TOUGH GUY Floor Restorer, Orange, Bottle, 1 gal. (49NW24)
- TOUGH GUY Gritted Oil-Based Sweeping Compound (24WJ58)
- TOUGH GUY No-Grit Glycerin Sweeping Compound (33NU41)
- TOUGH GUY Floor Cleaner, Liquid, 5 gal. (444N61)
- TOUGH GUY Gritted Glycerin Base Sweeping Compound (33NU39)
- MOP & GLO® Triple Action Floor Cleaner, Fresh Citrus Scent, 32 oz Bottle, PK6 (19200-89333)
- Tough Guy Floor Cleaners and Maintainers