Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Tough Guy
No-Grit Oil-Based Sweeping Compound (Discontinued)
Mfr # 35YY88
Zoro # G9505316
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Red
- Material Oil Based
- Container Type Drum
- Weight 150 lb
- Container Size 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 35YY88
- Zoro # G9505316
- UPC # 190735701140
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 150 lb |
Details
Item | Sweeping Compound |
Color | Red |
Material | Oil Based |
Container Type | Drum |
Weight | 150 lb |
Base Material | Oil |
For Floor Type | Concrete, Wood |
Contains Grit | No |
Product Series | RTD |
Biodegradable | No |
Description
Sweeping Compound, Base Material Oil, Color Red, Container Size 150 lb, Container Type Drum, Contains Grit No, For Floor Type Concrete, Wood, Biodegradable No, Product Series RTD
Restrictions
- This item has been restricted from sale in the following states: MN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.