Shop All Floor Cleaners and Maintainers
Tough Guy
Sweeping Compound, Box, 50 lbs, Oil-Based, No Grit, Red
Mfr # 24WJ57
Zoro # G5251863
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Gritless, Oil Based
- Container Type Box
- Weight 50 lb
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 24WJ57
- Zoro # G5251863
- UPC # 190735694428
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 50 lb |
Details
Item | Sweeping Compound |
Color | Red |
Material | Gritless, Oil Based |
Container Type | Box |
Weight | 50 lb |
For Floor Type | Concrete, Wood |
Contains Grit | No |
Biodegradable | No |
Base Material | Oil |
Description
Sweeping Compound, Base Material Oil, Color Red, Container Size 50 lb, Container Type Box, Contains Grit No, For Floor Type Concrete, Wood, Biodegradable No
Restrictions
- This item has been restricted from sale in the following states: MN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 1779739 Trash Container 55 Gallon - Black (1779739)
- DIVERSEY Sealer/Finish, f/Stone Floors, RTU, 5 Gal, White (DVO5104933)
- AIR WICK Essential Mist Starter Kit, Lavender and Almond Blossom, 0.67 oz Bottle (62338-98576)
- BLACK SWAN Colored Wiping Rags 10 lb. - Compressed (23185)
- TOUGH GUY Floor Cleaner, Liquid, 5 gal. (444N61)
- TOUGH GUY Gritted Oil-Based Sweeping Compound (24WJ59)
- TOUGH GUY Gritted Oil-Based Sweeping Compound (24WJ58)
- TOUGH GUY Floor Restorer, Orange, Bottle, 1 gal. (49NW24)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal., Odorless (36MF97)
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (33NU37)
- REJUVENATE No Scent Luxury Vinyl Floor Cleaner Liquid 32 oz (RJ32LVFC)
- Tough Guy Floor Cleaners and Maintainers