Shop All All Purpose Cleaners
Tough Guy
Multi-Purpose Cleaner, 1 gal. Jug, Lavender
Mfr # 36XX37
Zoro # G9794495
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Lavender
- Recommended Dilution Ready to Use
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 36XX37
- Zoro # G9794495
- UPC # 190735701744
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Description
Multi-Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Lavender, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color Purple, Butyl Free Yes, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Properties Butyl Free, Nonflammable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Lobby Broom, Corn & Fiber Fill, 40" Overall Length (70300)
- GENUINE JOE 33 gal Trash Bags, 0.45 mil (11 Micron), Black, 250 PK (GJO70419)
- HOSPECO Towels & Wipes, White, 50 Wipes, 12" x 13.25", Unscented, 16 PK (GO-A5500)
- IMPACT PRODUCTS 20 gal Round Cylinder Trash Can, Gray, Open Top, Low Density Polyethylene (GC200103)
- TOUGH GUY Peroxide Powered Cleaner and Degreaser, 1 gal. Jug, Citrus, Floral (49NW19)
- TOUGH GUY General Purpose Cleaner, 1 gal. Bottle, Lemon (36MV82)
- TOUGH GUY General Purpose Cleaner Concentrate, 1 qt. Bottle, Unscented (36XX39)
- TOUGH GUY Cleaning Vinegar, Jug, 1 gal, Ready to Use, Fresh Fragrance, 4 Pack (45TW63)
- BETCO Green Earth Glass Cleaner, 128 fl oz (4 quart) 4 PK (BET5350400)
- ZEP All Purpose Foaming Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (3701)
- PLEDGE Multi Surface, 9.7 oz, 6PK (SJN336276)
- Tough Guy All Purpose Cleaners