Shop All Carts, Caddies & Accessories
Tough Guy
Mop/Broom Rack, Stainless Steel, 26 in.
Mfr # 1ECL4
Zoro # G2528032
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Length 26 in
- Overall Width 4 3/4 in
- For Use With Mops and Brooms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1ECL4
- Zoro # G2528032
- UPC # 190735687574
- Country of Origin Taiwan, Province of China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 26 in |
Overall Width | 4 3/4 in |
Length | 26 in |
Height | 4 3/4 in |
Width | 4 3/4 in |
Overall Height | 4 3/4 in |
Overall Depth | 2 1/2 in |
Mounting Hole Diameter | 1/5 in |
For Handle Diameter | 3/4 in to 1 1/8 in |
Details
Color | Silver |
Material | Stainless Steel |
For Use With | Mops and Brooms |
Item | Mop and Broom Holder |
Holds | (3) Brooms |
Includes | Screw Set |
Finish | Satin |
Mounting Hardware Included | (6) Screws, Wall Anchors |
Weight Capacity | 22 lb |
Number of Mounting Holes | 6 |
Frame Material | 304 Stainless Steel |
Includes Mounting Hardware | Yes |
Frame Finish | 304 Stainless Steel Brushed |
For Product Type | Brooms, Mops |
Antimicrobial | No |
Description
Mop and Broom Holder, Color Silver, For Product Type Brooms, Mops, For Handle Diameter 3/4 in to 1 1/8 in, Overall Length 26 in, Overall Width 4 3/4 in, Overall Height 4 3/4 in, Overall Depth 2 1/2 in, For Use With Mops and Brooms, Holds (3) Brooms, Number of Mounting Holes 6, Antimicrobial No, Color Coding System No, FDA Compliant No, Frame Finish 304 Stainless Steel Brushed, Frame Material 304 Stainless Steel, Includes Mounting Hardware Yes, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN Green 16" Squeegee Head (77522)
- PARTNERS BRAND Box of Colored T-Shirt Rags, Assorted, 440/Case, 50 Lbs/Case (BR115)
- PIG Sorbents, 0 gal, 22 in Dia., Universal, Gray, Polypropylene (25102)
- BOARDWALK Dust Mop Treatment, Pine Scent, 18oz Aerosol, PK12 (BWK352ACT)
- TOUGH GUY Carry Caddy, Gray, Plastic, 15-7/8x10-5/8 (2NXW4)
- TOUGH GUY Mop and Broom Rack, Silver, StainlessSteel (1ECL5)
- TOUGH GUY Janitorial Cart (793LG6)
- TOUGH GUY Maids Basket, Blue, Plastic (280284)
- RUBBERMAID COMMERCIAL Collapsible X-Cart Replacement Bag, 4 Bushel, 220 Lbs, Vinyl, Black (1881782)
- CHEUNGS Cheungs FP-4010 Oval Galvanized Bucket with Metal Handle and Wood Grip (FP-4010)
- RUBBERMAID COMMERCIAL Organizing Bin, Yellow (FG9T8400YEL)
- Tough Guy Carts, Caddies & Accessories