Shop All Rags & Towels
Tough Guy
Microfiber Cloth Wipe 16" x 16", Green, 12PK
Mfr # 32UV11
Zoro # G7583676
product price: $30.59
/pk 12, $2.55/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Color Green
- Cleaning Cloth Style Microfiber
- Cleaning Cloth Condition New
- Cleaning Cloth Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 32UV11
- Zoro # G7583676
- UPC # 190735700433
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16 in x 16 in |
Cloth Length | 16 in |
Cloth Width | 16 in |
Details
Material | Microfiber |
Item | Microfiber Cloth |
Color | Green |
Cleaning Cloth Style | Microfiber |
Cleaning Cloth Condition | New |
Cleaning Cloth Color | Green |
GSM | 260 |
Suggested Cleaning Application | Dusting, Polishing |
Launderable/Disposable | Launderable |
Cleaning Cloth Duty Rating | Medium Duty |
Count/Weight | 12 count |
Cleaing Cloth Density | 260 GSM |
Cleaning Cloth Density | 260 g/sq m |
Lint Level | Low Lint |
Description
Microfiber Cloth, Material Microfiber, Color Green, Lint Level Low Lint, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERTH SANITARY SUPPLY Bio-Based Carpet Stain Remover, 1 qt, PK12 (135800)
- LIBMAN COMMERCIAL Side-Press Wringer (599)
- 3M Vacuum Hose Anti-Static 28730, 1 in ID x (28730)
- LIBMAN 10 in. W Stiff Recycled Plastic Broom with Dustpan (919)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Green, 12PK (32UV03)
- TOUGH GUY Polyester Scrubbing Mitt 11-1/2" x 8", Blue (2ZPE1)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Yellow, 12PK (32UV04)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Green (46U235)
- TOUGH GUY Cotton T-shirt Cloth Rag 25 lb. Varies Sizes, White (20G115)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 12PK (32UV10)
- MONARCH Bath Towel Size Terry Wipers - WHITE 10 lb box (N-W50FB-10)
- Tough Guy Rags & Towels