Shop All Air Freshener Dispensers
Tough Guy
Metered AirFreshener Dispenser, 8-3/16inH
Mfr # 40CA23
Zoro # G0465127
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 950 cu ft
- Dispenser Type Programmable
- Refill Type Aerosol Spray
- Dispensing Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 40CA23
- Zoro # G0465127
- UPC # 190735707807
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Width | 3 3/8 in |
Length | 3 1/4 in |
Height | 8 1/4 in |
Battery Size | AA |
Depth | 3 in |
Description
Air Freshener Dispenser, Programmable, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, Tough Guy, Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 950 cu ft, Scent Release Settings 15 min, 30 min, 7.5 min, Dispensing Method Spray, Compatible Mfg. Model Number EAEDC152; EAEDC153; EAEDC154; ESEDC155; EAEDC156; EAEDC157; EAEDC158; EAEDC159; EAEDC160; EAEDC161; EAEDC162; EAEDC163; EAEDC164; EAEDC165, Dispenser Includes Dispenser Only, Fragrance Dispenser Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Oxivir Five 16 Concentrate, 84.5 fl oz (2.6 quart) Characteristic, Clear, 2 PK (DVO4963331)
- DIVERSEY Floor Maintainer, 1 gal., Characteristic (101109740)
- METROVAC 4.5-Inch Hand Held Turbine Driven Rotating Brush (MVC-200D)
- CLR PRO Bathroom Cleaner, 32 oz, Trigger Spray Bot (G-FM-RC32-6PRO)
- TOUGH GUY Air Freshener Dis, Cucumber Melon, PK2 (36WE42)
- TOUGH GUY Air Freshener Bracket (1YRR2)
- TOUGH GUY Air Freshener Dis, Spiced Apple, PK2 (11U431)
- TOUGH GUY Metered Air Freshener Dispenser, White (40CA24)
- TOUGH GUY Air Freshener Dis, Herbal Mint, PK2 (36WE41)
- TOUGH GUY Air Freshener Dispenser, White (220322)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 6-3/16"L, Wall (1793541)
- Tough Guy Air Freshener Dispensers