Shop All Masonry Tools
Tough Guy
Masonry Brush, White
Mfr # 3A340
Zoro # G2406171
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Length (In.) 6 1/2 in
- Color White
- Width (In.) 3 1/2 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3A340
- Zoro # G2406171
- UPC # 190735702697
- Country of Origin Sri Lanka
- Category Masonry Tools
Dimensions
Length (In.) | 6 1/2 in |
Width (In.) | 3 1/2 in |
Size | 6-1/2 x 3-1/2 in |
Handle Length | 6 in |
Overall Length | 6 1/2 in |
Bristle Width | 2 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 1 5/8 in |
Bristle Length | 3 1/4 in |
Details
Item | Masonry Brush |
Number of Pieces | 1 |
Color | White |
Handle Material | Wood |
Characteristics | Tampico Bristles |
Construction | Wood Handle, Block |
Bristle Material | Tampico |
Product Type | Masonry Brush |
Body Material | Wood |
Description
Masonry Brush, Body Material Wood, Bristle Length 3 1/4 in, Bristle Material Tampico, Bristle Width 2 1/2 in, Handle Length 6 in, Handle Material Wood, Includes Not Applicable, Overall Height 1 5/8 in, Overall Length 6 1/2 in, Overall Width 3 1/2 in, Product Type Masonry Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Magnetic Pick-Up Tool, 5-1/2" L (J2375XL)
- STM Locking Assembly For Combination Square Set (220851)
- GEARWRENCH 12 Piece 3/8" Drive 6 Point Standard Impact Metric Socket Set (84911N)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A4X25)
- TOUGH GUY Masonry Brush, White, 5 In (2PYW1)
- TOUGH GUY Masonry Brush, White, 2 In (2PYW2)
- TOUGH GUY Roof Brush, White (1YXC2)
- TOUGH GUY Roof Brush (1YXC3)
- TOUGH GUY Masonry Brush, White (1YXC5)
- TOUGH GUY Poly / Aluminum Spiked Roller, 9 Inx 9/16 (3YPD5)
- BON TOOL Bon 11-288 Linestretchers, Adjustable (Pair) (11-288)
- Tough Guy Concrete & Masonry Tools