Shop All Masonry Tools
Tough Guy
Masonry Brush, White, 2 In
Mfr # 2PYW2
Zoro # G2344894
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Length (In.) 7 in
- Color White
- Handle Material Wood
- Size 7 x 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2PYW2
- Zoro # G2344894
- UPC # 190735696347
- Country of Origin Sri Lanka
- Category Masonry Tools
Dimensions
Length (In.) | 7 in |
Size | 7 x 3-1/4 in |
Handle Length | 6 1/2 in |
Overall Width | 3 1/4 in |
Overall Length | 7 in |
Bristle Length | 3 in |
Details
Item | Masonry Brush |
Number of Pieces | 1 |
Color | White |
Handle Material | Wood |
Construction | Wood |
Bristle Material | Tampico |
Product Type | Masonry Brush |
Body Material | Wood |
Description
Masonry Brush, Body Material Wood, Bristle Length 3 in, Bristle Material Tampico, Handle Length 6 1/2 in, Handle Material Wood, Overall Length 7 in, Overall Width 3 1/4 in, Product Type Masonry Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Internal Torx Socket Set, 12 pcs. (KTI-22601)
- HHIP MT4/5/6 Drift/Center Key (3900-0264)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, End Mill Style: Ball (23017)
- KNIPEX Precision Nippers, 5 In (78 61 125)
- TOUGH GUY Cement Finishing Brush, Black, 24 In, Construction: Wood (1YXC8)
- TOUGH GUY Masonry Brush, White, 5 In (2PYW1)
- TOUGH GUY Masonry Brush, White (1YXC5)
- TOUGH GUY Roof Brush, White (1YXC1)
- TOUGH GUY Roof Brush, White, 7 In (2PYW3)
- TOUGH GUY Poly / Aluminum Spiked Roller, 9 Inx 9/16 (3YPD5)
- KRAFT TOOL Bead Clinch-On Tool, 1-1/4 (DC807)
- Tough Guy Concrete & Masonry Tools