Shop All Masonry Tools
Tough Guy
Masonry Brush, White
Mfr # 1YXC6
Zoro # G0700244
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 12 in
- Bristle Material Tampico
- Product Type Masonry Brush
- Body Material Wood
- Bristle Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 1YXC6
- Zoro # G0700244
- UPC # 190735692264
- Country of Origin Sri Lanka
- Category Masonry Tools
Dimensions
Handle Length | 12 in |
Bristle Length | 3 1/2 in |
Details
Item | Masonry Brush |
Bristle Material | Tampico |
Product Type | Masonry Brush |
Body Material | Wood |
Description
Masonry Brush, Body Material Wood, Bristle Length 3 1/2 in, Bristle Material Tampico, Handle Length 12 in, Product Type Masonry Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL Replacement 18-inch Beam Cutter Chain (S88200)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- SUPERCUT 44.875 L, 0.5 W, 0.025 Thick, M2 Steel (511901)
- ECLIPSE 8 in Crimper 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14 (300-018)
- TOUGH GUY Roof Brush, White (1YXC2)
- TOUGH GUY Masonry Brush, White (3A340)
- TOUGH GUY Cement Finishing Brush, Black, 24 In (1YXC9)
- TOUGH GUY Masonry Brush, White, 5 In (2PYW1)
- TOUGH GUY Masonry Brush, White (1YXC7)
- TOUGH GUY Masonry Brush, White (1YXC5)
- TOOL MT45 4.5 in. Concrete Margin Trowel (TO155845)
- Tough Guy Concrete & Masonry Tools