Shop All Carts, Caddies & Accessories
Tough Guy
Maids Basket, Blue, Plastic
Mfr # 280284
Zoro # G6070285
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Overall Length 12 3/8 in
- Overall Width 11 in
- For Use With Cleaning Accessories, Spray Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 280284
- Zoro # G6070285
- UPC # 190735692721
- Country of Origin Italy
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 12 3/8 in |
Overall Width | 11 in |
Length | 12 3/8 in |
Width | 11 in |
Height | 10 in |
Overall Height | 10 in |
Details
Color | Blue |
Material | Plastic |
For Use With | Cleaning Accessories, Spray Bottles |
Item | Maids Basket |
Number of Compartments | 4 |
Holds | Aerosol Cans, Quart Bottles |
Caddy Type | Basket-Style Caddy |
Description
Maids Basket, Caddy Type Basket-Style Caddy, Color Blue, Material Plastic, Overall Length 12 3/8 in, Overall Width 11 in, Overall Height 10 in, Number of Compartments 4, For Use With Cleaning Accessories, Spray Bottles, Holds Aerosol Cans, Quart Bottles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Cord Assembly, ProGuard 4 (829719-4)
- MEAN GREEN Degreaser, 32 oz Trigger Spray Bottle, Liquid (932)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Green, Plastic, 1 Openings (FG354007GRN)
- TENNANT Scrub Brush, Machine Size 18", PK2 (1232607)
- TOUGH GUY Mop and Broom Rack, Silver, StainlessSteel (1ECL5)
- TOUGH GUY Janitorial Cart (793LG6)
- TOUGH GUY Carry Caddy, Gray, Plastic, 15-7/8x10-5/8 (2NXW4)
- TOUGH GUY Mop/Broom Rack, Stainless Steel, 26 in. (1ECL4)
- PERFEX Truclean Pro Cart, Complete With Cart Ha (22-99)
- MAG-MATE Magnet with Broom Holder, 38 lb. Pull (MX2000RV01)
- UNGER Orgnzr/Tool Holdr, Slvr/Grn, Holds 3 Hndls (HO350)
- Tough Guy Carts, Caddies & Accessories