Shop All Glass Cleaners
Tough Guy
Liquid Glass Cleaner, 1 qt., Blue, Unscented, Trigger Spray Bottle
Mfr # 49NW23
Zoro # G4883685
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Trigger Spray Bottle
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Primary Chemical Alcohol
- Size 1 qt.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 49NW23
- Zoro # G4883685
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 1 qt |
Size | 1 qt. |
Container Size | 32 oz |
Description
Glass Cleaner, Ammonia Free Yes, Acrylic Safe Yes, Contains Vinegar No, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Label Glass Cleaner, Biodegradable Yes, Butyl Free No, Color Blue, Flash Point 212 Degrees F, NSF Rating Not Rated, Phosphate Free Yes, Plastic Safe Yes, Primary Chemical Alcohol, Product Series No Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX INTERNATIONAL Replacement HEPA Filter For Atrix Omega ESD Vacuums (OF612HE)
- MOLD ARMOR Liquid Mold and Mildew Remover, Hose End Connection Bottle (FG511M)
- 3M Buffing and Cleaning Pad, 19 In, Red, PK5 (5100)
- HOSPECO Urinal Screen, Non-Para, Heart, Cherry Fragrance, Red, 12 Pack (03901)
- TOUGH GUY Liquid Glass Cleaner, 1 qt., Blue, Lavender, Trigger Spray Bottle (36XX43)
- TOUGH GUY Liquid Glass Cleaner, 1 gal., Blue, Unscented, Jug (49NW20)
- TOUGH GUY Foam Glass Cleaner, 20 oz., Clear, Lemon, Aerosol Can (24Y904)
- TOUGH GUY Liquid Glass and Surface Cleaner, 1 gal., Blue, Unscented, Jug (49NW22)
- TOUGH GUY Liquid Glass and Surface Cleaner, 1 gal., Blue, Unscented, Jug (49NW21)
- TOUGH GUY Foam Glass Cleaner, 20 oz., White, Floral, Aerosol Can, 12 PK (41C264)
- GLASS PLUS Liquid Glass Cleaner, 1 gal., Blue, Unscented, Jug, 4 PK (94379)
- Tough Guy Glass Cleaners