Shop All Air Fresheners & Odor Eliminators
Tough Guy
Liquid Deodorizer, Size 1 gal., Floral
Mfr # 2CYE7
Zoro # G2776715
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Floral
- Color Clear
- Recommended Dilution 1:128
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2CYE7
- Zoro # G2776715
- UPC # 190735694701
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Size | 1 gal. |
Container Size | 1 gal |
Details
Fragrance | Floral |
Color | Clear |
Recommended Dilution | 1:128 |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Cleaner Chemical Product Grouping | Odor Eliminators |
Primary Chemical | None |
Degreaser Container Type | Jug |
Container Type | Jug |
Item | Deodorizer |
Item - Surface and Air Deodorants | Deodorizer |
Features | Odor Counteractant, Concentrate, Pleasant, Clean Fragrance, Unique Formula does Not Mask Odors, But Eliminates Them Completely |
Product Series | Tough Guy |
Air Freshener Form | Liquid |
Surfaces for Use On | Air, Carpet, Fabric |
NSF Rating | Not Rated |
VOC Content | 4% |
Description
Deodorizer, Odor Eliminators, Fragrance Floral, Container Type Jug, Container Size 1 gal, Recommended Dilution 1:128, Air Freshener Form Liquid, Clear, Air, Carpet, Fabric, None, Ready to Use/Concentrated Concentrated, Features Odor Counteractant, Concentrate, Pleasant, Clean Fragrance, Unique Formula does Not Mask Odors, But Eliminates Them Completely, NSF Rating Not Rated, Product Series Tough Guy, VOC Content 4 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Red, Spiced Apple Fragrance, PK12 (BWKGEMSAP)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-36 (KHES-LEBDM-36)
- LIBMAN 9.5 in. W X 10 in. L Hardwood Floor Sponge Mop Refill (2027)
- DAYTON Wet/Dry Vacuum, 8 gal, 1,200 W (61HV90)
- TOUGH GUY Deodorizer, Bubblegum, Size 55 gal. (18E887)
- TOUGH GUY Deodorizer, Size 35g, Mulberry, PK50 (18E902)
- TOUGH GUY Deodorizer, Mulberry, Size 1 gal. (18E893)
- TOUGH GUY Liquid Deodorizer, Size 1 qt., Citrus (2CYE6)
- TOUGH GUY Air Freshener, Vanilla, 10 oz. (2DBZ5)
- TOUGH GUY Air Freshener, Bahama Breeze(R), 10 oz. (2DBZ3)
- CAR-FRESHNER Little Trees Extra Strength AirFresh, Vanilla 2-Pack Extra Strength (U2P20605)
- Tough Guy Air Fresheners & Odor Eliminators