Shop All Laundry Detergent
This Product is Discontinued
Tough Guy
Laundry Detergent, 130 ct Canister, Pacs, Unscented, Clear (Discontinued)
Mfr # 33M002
Zoro # G4631146
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Form Pacs
- Cleaner Container Type Canister
- Fragrance Unscented
- Cleaner Container Size 130 ct
- High Efficiency Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33M002
- Zoro # G4631146
- UPC # 190735700631
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 130 ct |
Size | 130 Packs Per Tub |
Container Size | 130 ct |
Description
Laundry Detergent, Product Label Laundry Detergent Packs, Cleaner Form Pacs, High Efficiency Compatibility Yes, Container Type Canister, Container Size 130 ct, Fragrance Unscented, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Standards EPA Safer Choice, Biodegradable Yes, Color Clear, Flash Point Greater Than 212 Degrees F, NSF Rating Not Rated, Number of Loads 130
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.