Shop All Dust Pans
This Product is Discontinued
Tough Guy
Jumbof Dust Pan (Discontinued)
Mfr # 820F76
Zoro # G411248425
This Product is Discontinued
Key Features
- Material Plastic
- Tool Type Dust Pan
- Color Blue
- Overall Width 13 in
- Handle Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 13 in |
Handle Length | 33 in |
Overall Depth | 13 1/2 in |
Details
Item | Long Handled Dust Pan |
Material | Plastic |
Tool Type | Dust Pan |
Color | Blue |
Handle Color | Black |
Includes Dust Pan Lid | No |
Description
Long Handled Dust Pan, Tool Type Dust Pan, Material Plastic, Handle Length 33 in, Overall Width 13 in, Overall Depth 13 1/2 in, Color Blue, Features Not Applicable, Handle Color Black, Color Coding System No, Dust Pan Type Long Handled/Lobby, Includes Dust Pan Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Laundry Cart, Comme, 22" D x 16" W x 27" H (WEB703)
- BISSELL COMMERCIAL Carpet Cleaner, 128oz, Bottle, 9 to 9.8 pH (31B6)
- HOOVER COMMERCIAL Vacuum Allergen Bag, PK10 (AH10173)
- BLACKDIAMOND Round Top Soft Squeegee Rubber Single 16 Inch (BD-A-1-16S)
- LIBMAN Libman Commercial Large Scoop Dust Pan W/ Handle, 16"W - 1168 (1168)
- Tough Guy Dust Pans