Shop All Toilet Paper Dispensers & Holders
Tough Guy
Jumbo Tissue Dispenser, Width 11 In
Mfr # 22LC63
Zoro # G5302394
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo Core
- Roll Capacity Single Roll
- Dispenser Material Plastic
- Color Smoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 22LC63
- Zoro # G5302394
- UPC # 190735693360
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9 in |
Height | 11-3/8" |
Depth | 5-1/8" |
Width | 11-11/16" |
Dispenser Width | 16.1 in |
Dispenser Depth | 3.31 in |
Dispenser Height | 7.688 in |
Description
Toilet Paper Dispenser, Jumbo Core, No Series, Dispenser Capacity (1) Roll, Horizontal Single Roll, Dispenser Material Plastic, Finish Polished, Smoke, Dispenser Depth 5 3/8 in, Universal, Ligature Resistant No, ADA Compliance No, Dispenser Height 11 1/2 in, Dispenser Mounting Wall, Dispenser Width 11 5/8 in, Compatible Grainger Part Number 31KY15, 31KY16, 31KY17, 36P063, 36P064, 36P067, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY 30 gal Trash Bags, 6 in x 2.1 in, Heavy-Duty, 1.05 mil, Black, 150 PK (E80627)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Yellow, Aluminum (29356)
- REGISTRY Ironing Board Cover, Natural (CDSFNAT)
- PIG Sorbents, 42 gal, 30 in x 150 ft, Universal, Blue, White, Fibers, Polypropylene (WTR008)
- TOUGH GUY Bath Tissue Dispenser, Width 13-1/2 In (22LC64)
- TOUGH GUY Toilet Tissue Dispenser, SS (1ECK1)
- TOUGH GUY Jumbo Tissue Dispenser, 20-1/5 in. (22LC65)
- TOUGH GUY Side by Side Tissue Dispenser (4YRE4)
- TOUGH GUY Replacement Spindle, Polypropylene (3ZHT8)
- TOUGH GUY Toilet Paper Holder (5W552)
- MOEN Iso BL Pivoting Paper Holder (RT PKG) (DN0708BL)
- Tough Guy Toilet Paper Dispensers & Holders