Shop All Toilet Paper Dispensers & Holders
Tough Guy
Jumbo Tissue Dispenser, 20-1/5 in.
Mfr # 22LC65
Zoro # G5302403
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Configuration Horizontal Double Roll
- Roll Capacity Double Roll
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 22LC65
- Zoro # G5302403
- UPC # 190735693384
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9 in |
Depth | 4-11/16" |
Height | 11-3/8" |
Width | 20-1/5" |
Dispenser Width | 10.12 in |
Dispenser Depth | 3.31 in |
Dispenser Height | 8.125 in |
Description
Toilet Paper Dispenser, Jumbo Core, No Series, Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Polished, Smoke, Dispenser Depth 4 3/4 in, Universal, Ligature Resistant No, ADA Compliance No, Dispenser Height 11 7/8 in, Dispenser Mounting Wall, Dispenser Width 20 1/4 in, Compatible Grainger Part Number 31KY15, 31KY16, 31KY17, 36P063, 36P064, 36P067, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 3/4" ID tubes with 1/4-28 M thread & jam nut (GTC-211-3/4)
- WORKSHOP WET/DRY VACS DUAL-FIT Crevice Tool/Dusting Brush for 1-1/4, 1-7/8-Inch Vac Hose (WS16012A)
- ECOLAB FOOD SAFETY 9 in Blue Broom Head (618040100)
- UNISAN 63" Mop and Broom Handles, 1.13" Dia, Natural, Wood (UNS 603)
- TOUGH GUY Jumbo Tissue Dispenser, Width 11 In (22LC63)
- TOUGH GUY Replacement Spindle, White (3ZHT6)
- TOUGH GUY Toilet Tissue Dispenser (1ECJ9)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE3)
- TOUGH GUY Replacement Spindle, Polypropylene (3ZHT8)
- TOUGH GUY Toilet Tissue Dispenser, SS (1ECK1)
- SAN JAMAR Twin 9" JBT Toilet Tissue Dispenser, Oceans, 19 x 5 1/4 x 12, Black Pearl (R4090TBK)
- Tough Guy Toilet Paper Dispensers & Holders