Shop All Toilet Paper Dispensers & Holders
Tough Guy
Jumbo Bath Tissue Dispenser, 12In Cap
Mfr # 4YRE6
Zoro # G2853304
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo Core
- Roll Capacity Single Roll
- Dispenser Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 4YRE6
- Zoro # G2853304
- UPC # 190735711989
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 12 in |
Depth | 4-3/4" |
Height | 12-5/6" |
Width | 12-5/6" |
Dispenser Height | 1.13 in |
Dispenser Depth | 3.74 in |
Dispenser Width | 5.67 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo Core |
Roll Capacity | Single Roll |
Dispenser Material | Steel |
Color | Silver |
Product Series | Tough Guy |
Series | Tough Guy |
Includes | Mounting Hardware |
Sublease Requirement | Sublease Not Required |
Finish | Satin |
Ligature Resistant | No |
ADA Compliance | No |
Toilet Paper Type | Jumbo Core |
Dispenser Mounting | Wall |
Dispenser Capacity | (1) Roll |
Description
Toilet Paper Dispenser, Jumbo Core, No Series, Dispenser Capacity (1) Roll, Horizontal Single Roll, Dispenser Material Steel, Finish Satin, Silver, Dispenser Depth 4 7/8 in, Universal, Ligature Resistant No, ADA Compliance No, Dispenser Height 12 7/8 in, Dispenser Mounting Wall, Dispenser Width 12 5/8 in, Compatible Grainger Part Number 31KY18, 36P066, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 2.7 mil, Black, 50 PK (BWKD38634BN)
- BOARDWALK 18 in x 5 in Mop, Hook-and-Loop Connection, Blue, Microfiber, PK12 (BWKMFM185BCFDZ)
- ELCO LABORATORIES 70408 Kenmore Q & C Synthetic Canister Vacuum Bag, 2PK (EL573010)
- TRIMACO Self-Adhesive Containment Film, 2 ft. (396590)
- TOUGH GUY Holder, Toilet Paper (3P895)
- TOUGH GUY Toilet Paper Holder (5W552)
- TOUGH GUY Bath Tissue Dispenser, Width 13-1/2 In (22LC64)
- TOUGH GUY Toilet Tissue Dispenser (1ECJ9)
- TOUGH GUY Toilet Paper Holder, Triple Post (3P914)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE3)
- DELTA Zura Tissue Holder (774500-CZ)
- Tough Guy Toilet Paper Dispensers & Holders