Shop All Handles, Frames and Braces
Tough Guy
Jaw Wet Mop Handle, Yellow, Fiberglass
Mfr # 22F184
Zoro # G4579276
$52.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Jaw
- Handle Length 54 in
- Handle Material Fiberglass
- Handle Color Yellow
- Color Coding System No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 22F184
- Zoro # G4579276
- UPC # 190735693308
- Country of Origin Multiple
- Category Handles, Frames and Braces
Dimensions
Handle Length | 54 in |
Details
Connection Type | Jaw |
Handle Material | Fiberglass |
Handle Color | Yellow |
Item | Wet Mop Handle |
Color Coding System | No |
Includes | Scraper and Scrub Brush Edge |
Mop Connection Type | Jaw |
For Use With | Any Mop |
Material | Fiberglass |
Color | Yellow |
Product Type | Mop Handle |
Compatible Manufacturer Part Number | FG758088YEL |
Tip Material | Polypropylene |
Connection Type | Clamp On |
Description
Wet Mop Handle, Connection Type Clamp On, Handle Length 54 in, Material Fiberglass, Handle Color Yellow, Compatible Grainger Part Number 16W230, 2PYH4, 5CJH6, 5CJK1, 5NY79, Compatible Manufacturer Part Number FG758088YEL, Connection Thread Type Not Applicable, Tip Material Polypropylene, Color Coding System No, Includes Scraper, Scrub Brush Edge, Product Type Mop Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Cleaner/Degreaser, 24 Oz Trigger Spray Bottle, Liquid (2046049)
- UNGER UNGER Black 36" Replacement Squeegee Blade (16510)
- ABSORBENT SPECIALTY PRODUCTS Stall Dry Absorbent & Deodorizer (W135)
- GLAD 13 gal Trash Bags, 90 mil (2286 Micron), White, 100 PK (CLO70427)
- TOUGH GUY 54" Jaw Wet Mop Handle, Black, Fiberglass (22F183)
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel (5EHJ4)
- TOUGH GUY 24" Slide On Dust Mop Frame (1TZG3)
- TOUGH GUY 34 in to 60 in Push In Telescoping Pole, 1 in Dia, Silver, Aluminum (6PVX3)
- TOUGH GUY 48" Slide On Dust Mop Frame (1TZG5)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, White, Fiberglass (48LZ57)
- UNGER Handle, Squeegee/Scraper , Unger (PR000)
- Tough Guy Handles, Frames and Braces