Shop All Biohazard Bags
Tough Guy
Hospital Islation Bag, 7gal, Red, PK1000
Mfr # 31DK87
Zoro # G8497352
product price: $68.65
/pk 1000, $0.07/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Capacity 10 gal
- Width 24 in
- Material High Density Polyethylene (HDPE)
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 31DK87
- Zoro # G8497352
- UPC # 190735699850
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 24 in |
Height | 24 in |
Details
Color | Red |
Item | Biohazard Bags |
Capacity | 10 gal |
Material | High Density Polyethylene (HDPE) |
Legend | Infectious Waste |
Trash Bag Material | High Density Polyethylene (HDPE) |
Strength Rating | Medium |
Thickness | 12 micron |
Bag Closure Type | None |
Package Configuration | Coreless Roll |
Max. Load | 45 lb |
Bag Product Grouping | Biohazard Bags |
Bags Per Roll | 50 |
Rolls per Package | 20 |
Bottom Seal Type | Star |
Seal | Star |
Max. Temperature | Not Autoclavable |
Trash Bag Color Family | Red |
Bags per Roll/Pack | 50/20 |
Bags per Roll | 50 |
Description
Biohazard Bags, Capacity 10 gal, Trash Bag Material HDPE, Thickness 12 micron, Color Red, Legend Infectious Waste, Bag Closure Type None, Width 24 in, Height 24 in, Max. Load 45 lb, Bottom Seal Type Star, Max. Temperature Not Autoclavable, Package Configuration Coreless Roll, Rolls per Package 20, Bags per Roll 50, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Prep Critic Task Wipe Dispos LowLint Wipe WHT 4/Cs (06121)
- LIGHT HOUSE BEAUTY Window Cleaner & Sponge Squeegee - Black; Yellow (LI524760)
- BRADLEY Mop & Broom Holder, Stainless Steel (9954-000000-GR)
- VIKAN VIKAN Yellow 20" Fiberglass Floor Squeegee (71506/29366)
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK100 (31DK97)
- TOUGH GUY Hospital Islation Bag, 44gal, Yellow, PK200 (31DK91)
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK250 (31DK88)
- TOUGH GUY Hospital Isolation Bags, 7 gal., Red, PK250 (31DK93)
- TOUGH GUY Hospital Islation Bag, 10gal, Red, PK200 (31DK94)
- TOUGH GUY Hospital Islation Bag, 40to45gal, Red, PK50 (31DL03)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 37x50", 1.5mL, Red, PK150 (F110)
- Tough Guy Biohazard Bags