Shop All Biohazard Bags
Tough Guy
Hospital Islation Bag, 44gal, Yellow, PK200
Mfr # 31DK91
Zoro # G8497395
product price: $70.05
/pk 200, $0.35/ea
$70.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Capacity 44 gal
- Width 37 in
- Material High Density Polyethylene (HDPE)
- Height 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 31DK91
- Zoro # G8497395
- UPC # 190735699881
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 37 in |
Height | 50 in |
Details
Item | Biohazard Bags |
Color | Yellow |
Capacity | 44 gal |
Material | High Density Polyethylene (HDPE) |
Legend | Infectious Linen |
Strength Rating | Heavy |
Trash Bag Material | High Density Polyethylene (HDPE) |
Thickness | 16 micron |
Bag Closure Type | None |
Package Configuration | Coreless Roll |
Trash Bag Color Family | Yellow |
Max. Temperature | Not Autoclavable |
Rolls per Package | 8 |
Bag Product Grouping | Biohazard Bags |
Bags per Roll/Pack | 25/8 |
Max. Load | 70 lb |
Bags Per Roll | 25 |
Seal | Star |
Bottom Seal Type | Star |
Bags per Roll | 25 |
Description
Biohazard Bags, Capacity 44 gal, Trash Bag Material HDPE, Thickness 16 micron, Color Yellow, Legend Infectious Linen, Bag Closure Type None, Width 37 in, Height 50 in, Max. Load 70 lb, Bottom Seal Type Star, Max. Temperature Not Autoclavable, Package Configuration Coreless Roll, Rolls per Package 8, Bags per Roll 25, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEDGE Orange Scent Furniture Polish 9.7 oz Spray (72373)
- DAYTON Vacuum Bag, PK5 (61HW05)
- SC JOHNSON PROFESSIONAL Kresto Special ULTRA KSP250ML 250 mL Hand Cleaner (999KSP250ML)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 1-Ply Tissue, 140 Wipes, 14 3/4 in x 16 3/4 in, 15 PK (05514)
- TOUGH GUY Hospital Islation Bag, 33gal, Yellow, PK100 (31DK96)
- TOUGH GUY Hospital Isolation Bags, 44 gal., Red, PK25 (31DL06)
- TOUGH GUY Hospital Islation Bag, 7gal, Red, PK1000 (31DK87)
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK100 (31DK97)
- TOUGH GUY Hospital Islation Bag, 40to45gal, Red, PK50 (31DL03)
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK250 (31DK88)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 33x39", .65mL, Brown, PK250 (4644)
- Tough Guy Biohazard Bags