Shop All Biohazard Bags
Tough Guy
Hospital Islation Bag, 33gal, Yellow, PK100
Mfr # 31DK96
Zoro # G8497447
product price: $42.89
/pk 100, $0.43/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 31 in
- Material Linear Low Density Polyethylene (LLDPE)
- Height 43 in
- Legend Infectious Linen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 31DK96
- Zoro # G8497447
- UPC # 190735699935
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 31 in |
Height | 43 in |
Details
Color | Yellow |
Item | Biohazard Bags |
Capacity | 33 gal |
Material | Linear Low Density Polyethylene (LLDPE) |
Legend | Infectious Linen |
Trash Bag Material | Linear Low Density Polyethylene (LLDPE) |
Strength Rating | Super Heavy |
Thickness | 1.2 mil |
Bag Closure Type | None |
Package Configuration | Coreless Roll |
Bag Product Grouping | Biohazard Bags |
Trash Bag Color Family | Yellow |
Bottom Seal Type | Star |
Max. Load | 70 lb |
Seal | Star |
Rolls per Package | 10 |
Bags Per Roll | 10 |
Bags per Roll/Pack | 10/10 |
Max. Temperature | Not Autoclavable |
Bags per Roll | 10 |
Description
Biohazard Bags, Capacity 33 gal, Trash Bag Material LLDPE, Thickness 1.2 mil, Color Yellow, Legend Infectious Linen, Bag Closure Type None, Width 31 in, Height 43 in, Max. Load 70 lb, Bottom Seal Type Star, Max. Temperature Not Autoclavable, Package Configuration Coreless Roll, Rolls per Package 10, Bags per Roll 10, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Lobby Dust Pan and Broom Set, Black (62509)
- 3M Threaded Socket Scrub Pad Holders, Orange (6472)
- THEOCHEM 1 gal Liquid Foaming Hand soap 4 PK (101243-99990-7G)
- RUBBERMAID COMMERCIAL Sanitizing Caddy, Yel, 8 In., 2 1/2 Gal. (FG9T8200YEL)
- TOUGH GUY Hosp.Islation Bag, 40to45gal, Yel, PK100 (31DL04)
- TOUGH GUY Hosp. Islation Bag, 40to45gal, Red, PK100 (31DL02)
- TOUGH GUY Hospital Islation Bag, 44gal, Yellow, PK200 (31DK91)
- TOUGH GUY Hosp. Islation Bag, 20to30gal, Red, PK100 (31DK95)
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK250 (31DK88)
- TOUGH GUY Hospital Isolation Bags, 7 gal., Red, PK250 (31DK93)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 1.25mL, Red, PK250 (45-50)
- Tough Guy Biohazard Bags