Shop All Biohazard Bags
Tough Guy
Hosp.Islation Bag, 40to45gal, Yel, PK100
Mfr # 31DL04
Zoro # G8497517
product price: $71.49
/pk 100, $0.71/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 40 in
- Material Linear Low Density Polyethylene (LLDPE)
- Height 48 in
- Legend Infectious Linen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 31DL04
- Zoro # G8497517
- UPC # 190735700006
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 40 in |
Height | 48 in |
Details
Color | Yellow |
Item | Biohazard Bags |
Capacity | 45 gal |
Material | Linear Low Density Polyethylene (LLDPE) |
Legend | Infectious Linen |
Strength Rating | Super Heavy |
Trash Bag Material | Linear Low Density Polyethylene (LLDPE) |
Thickness | 1.2 mil |
Bag Closure Type | None |
Package Configuration | Coreless Roll |
Seal | Star |
Bags per Roll/Pack | 10/10 |
Max. Load | 70 lb |
Rolls per Package | 10 |
Bags Per Roll | 10 |
Bottom Seal Type | Star |
Max. Temperature | Not Autoclavable |
Trash Bag Color Family | Yellow |
Bag Product Grouping | Biohazard Bags |
Bags per Roll | 10 |
Description
Biohazard Bags, Capacity 45 gal, Trash Bag Material LLDPE, Thickness 1.2 mil, Color Yellow, Legend Infectious Linen, Bag Closure Type None, Width 40 in, Height 48 in, Max. Load 70 lb, Bottom Seal Type Star, Max. Temperature Not Autoclavable, Package Configuration Coreless Roll, Rolls per Package 10, Bags per Roll 10, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER PROFESSIONAL ERGO WINDOW SCRUBBR 14"" (977520)
- ODOBAN Odor Eliminator Disinfectant Concentrate, 1 Gallon, Fresh Linen (911701-G4)
- TOUGH GUY 36" Slide On Dust Mop Frame, Black, Plastic (1NFF9)
- UNGER StarDuster Pipe Brush, 11" (UNG PIPE)
- TOUGH GUY Hospital Islation Bag, 33gal, Yellow, PK100 (31DK96)
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK100 (31DL01)
- TOUGH GUY Hospital Islation Bag, 44gal, Yellow, PK200 (31DK91)
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK100 (31DK97)
- TOUGH GUY Hospital Islation Bag, 45gal, Red, PK200 (31DK92)
- TOUGH GUY Hospital Islation Bag, 10gal, Red, PK200 (31DK94)
- SP SCIENCEWARE Autoclavable Bags, 0.5 gal., Clear, PK100 (H13182-0810)
- Tough Guy Biohazard Bags