Shop All Biohazard Bags
Tough Guy
Hosp. Islation Bag, 40to45gal, Red, PK100
Mfr # 31DL02
Zoro # G8497492
product price: $77.49
/pk 100, $0.77/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Capacity 45 gal
- Width 40 in
- Material Linear Low Density Polyethylene (LLDPE)
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 31DL02
- Zoro # G8497492
- UPC # 190735699980
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 40 in |
Height | 48 in |
Details
Item | Biohazard Bags |
Color | Red |
Capacity | 45 gal |
Material | Linear Low Density Polyethylene (LLDPE) |
Legend | Infectious Waste |
Trash Bag Material | Linear Low Density Polyethylene (LLDPE) |
Strength Rating | Super Heavy |
Thickness | 1.3 mil |
Bag Closure Type | None |
Package Configuration | Coreless Roll |
Seal | Star |
Bags per Roll/Pack | 10/10 |
Bag Product Grouping | Biohazard Bags |
Rolls per Package | 10 |
Bottom Seal Type | Star |
Max. Load | 75 lb |
Trash Bag Color Family | Red |
Bags Per Roll | 10 |
Max. Temperature | Not Autoclavable |
Bags per Roll | 10 |
Description
Biohazard Bags, Capacity 45 gal, Trash Bag Material LLDPE, Thickness 1.3 mil, Color Red, Legend Infectious Waste, Bag Closure Type None, Width 40 in, Height 48 in, Max. Load 75 lb, Bottom Seal Type Star, Max. Temperature Not Autoclavable, Package Configuration Coreless Roll, Rolls per Package 10, Bags per Roll 10, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10330)
- SPILLTECH Sorbents, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-M)
- PROTEAM ProBlade Hard Surface Floor Tool (107528)
- SURFACE SHIELDS Carpet Protection, 24 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS24500)
- TOUGH GUY Hospital Islation Bag, 7gal, Red, PK1000 (31DK87)
- TOUGH GUY Hospital Islation Bag, 44gal, Yellow, PK200 (31DK91)
- TOUGH GUY Hospital Isolation Bags, 7 gal., Red, PK250 (31DK93)
- TOUGH GUY Hospital Islation Bag, 45gal, Red, PK200 (31DK92)
- TOUGH GUY Hospital Islation Bag, 10gal, Red, PK200 (31DK94)
- TOUGH GUY Hospital Isolation Bags, 44 gal., Red, PK25 (31DL06)
- BEL-ART Autoclavable BioHazard Bags, 24x36, 100/pk, 100PK (F13162-0009)
- Tough Guy Biohazard Bags