Shop All Toilet Paper Dispensers & Holders
Tough Guy
Holder, Toilet Paper
Mfr # 3P895
Zoro # G1242647
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Zamac
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3P895
- Zoro # G1242647
- UPC # 190735706060
- Country of Origin Multiple
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 8 3/8 in |
Height | 3 1/4 in |
Depth | 2 in |
Dispenser Depth | 3.13 in |
Dispenser Height | 2.19 in |
Dispenser Width | 4.17 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard Core |
Roll Capacity | Single Roll |
Dispenser Material | Zamac |
Color | Silver |
Product Series | Tough Guy |
Series | Tough Guy |
Finish | Polished |
Includes | Plastic Roller |
Holder Style | Double Post |
Ligature Resistant | No |
Toilet Paper Type | Standard Core |
ADA Compliance | No |
Dispenser Capacity | (1) Roll |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, No Series, Dispenser Capacity (1) Roll, Zamac, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 3 1/4 in, Width 8 3/8 in, Depth 2 in, Mounting Type Wall, Toilet Paper Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25306BL00 (FGA25306BL00)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64408)
- LIBMAN COMMERCIAL Grill Brush W/Scraper, Brass, Blk/Gry, PK6, 6 PK (529)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Black, Resin, 0 Openings (1867532)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE6)
- TOUGH GUY Toilet Tissue Dispenser (1ECJ9)
- TOUGH GUY Replacement Spindle, Polypropylene (3ZHT8)
- TOUGH GUY Toilet Paper Holder (5W552)
- TOUGH GUY Side by Side Tissue Dispenser (4YRE4)
- TOUGH GUY Jumbo Tissue Dispenser, 20-1/5 in. (22LC65)
- DELTA Delta Cassidy Tissue Holder (79750)
- Tough Guy Toilet Paper Dispensers & Holders