Shop All Floor Strippers
Tough Guy
Heavy Duty Floor Stripper, 2.5gal., Bottle
Mfr # 36XX51
Zoro # G9986286
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2.5 gal
- Recommended Dilution 1:4
- RTU Yield per Container 12.5 gal
- Container Type Jug
- Minimum Application Temperature 50 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 36XX51
- Zoro # G9986286
- UPC # 190735701881
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 2.5 gal |
Container Size | 2.5 gal |
Details
Item | Heavy Duty Floor Stripper |
Recommended Dilution | 1:4 |
RTU Yield per Container | 12.5 gal |
Container Type | Jug |
Minimum Application Temperature | 50 Degrees F |
pH Level | 13 |
Cleaner Form | Liquid |
Minimum RTU Yield per Container | 5 gal |
Biodegradable | Yes |
Properties | Biodegradable |
VOC Content | 36% |
For Floor Type | Concrete, Slate, Terrazzo, Vinyl |
Nonflammable | No |
Maximum RTU Yield per Container | 12.5 gal |
Maximum Application Temperature | 85 Degrees F |
Butyl Free | No |
pH Value | Alkaline |
Description
Heavy Duty Floor Stripper, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Jug, For Floor Type Concrete, Slate, Terrazzo, Vinyl, pH Level 13, pH Value Alkaline, Concentrated, VOC Content 36 Percent, Maximum Application Temperature 85 Degrees F, Maximum RTU Yield per Container 12.5 gal, Minimum Application Temperature 50 Degrees F, Minimum RTU Yield per Container 5 gal, Heavy Duty, Biodegradable, Recommended Dilution 1:4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747G)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Black, 250 PK (S334016K)
- TENNANT Squeegee, 2 3/4 in L, Red (9017694)
- LYSOL AIR SNTZR FRSH SPRAY 10OZ (1920099350)
- TOUGH GUY Floor Stripper, 2.5 gal., Plastic Bottle (36XX52)
- TOUGH GUY Baseboard Stripper, Size 20 oz. (6PEC3)
- TOUGH GUY Floor Stripper, Size 1 gal., Bottle (444N57)
- TOUGH GUY Floor Stripper, 1 gal., Bottle (36MF98)
- TOUGH GUY Floor Stripper, Size 2.5 gal., Bottle (444N66)
- TOUGH GUY Floor Stripper, Size 20 oz., Aerosol Can (2DCA6)
- AMREP Zep® Heavy-Duty Floor Stripper Concentrate, Gallon Bottle, 4 Bottles - ZULFFS128 (ZULFFS128)
- Tough Guy Floor Strippers