Shop All Hand Soap & Lotion Dispensers
Tough Guy
Hand Cleaner Dispenser, Tough Guy, Wall, Warranty: 1 yr
Mfr # 54ZU85
Zoro # G3462585
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1.2 L
- Hygiene Form Liquid
- Material 304 Stainless Steel, ABS Plastic
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 54ZU85
- Zoro # G3462585
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1.2 L |
Height | 4 3/4 in |
Width | 8 3/16 in |
Depth | 2 7/8 in |
Overall Width | 8 1/4 in |
Overall Height | 4 3/4 in |
Overall Depth | 2 7/8 in |
Description
Soap Dispenser, Color Silver, Mount Type Wall, Product Type Soap Dispenser, Material 304 Stainless Steel, ABS Plastic, Series Tough Guy, Finish Satin, Compatible with Manufacturer Model Number A600-BS, Refill Size 1.2 L, Operation Mode Manual, Power Source Manual, Batteries Included No, Overall Depth 2 7/8 in, Overall Height 4 3/4 in, Overall Width 8 1/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Carbon Fiber Brush, 16 oz Size (54B158)
- S.M. ARNOLD BRUSH BRASS BRISTLE UTILITY (AR95-657)
- SPRAY NINE Parts Cleaner Degreaser, 1 Qt Bottle, Spray, Orange (PTX22732)
- 3M Black Stripper Pad 7200, 24 in, PK5 (7200)
- TOUGH GUY Soap, Conditioner, Body Wash Dispenser (1DYD7)
- TOUGH GUY 800mL Dispenser, Push-Style, White (1XHJ1)
- TOUGH GUY Soap and Lotion Dispenser, 47 oz, Silver (6DMY0)
- TOUGH GUY Soap/Lotion Dispenser, 46 oz, White (11C812)
- TOUGH GUY Liquid Soap Dispenser Silver Wall Mount (1DYD5)
- TOUGH GUY Soap Dispenser, 1000mL, White (11C808)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-2BZ)
- Tough Guy Hand Soap & Lotion Dispensers