Shop All Hand Soap & Lotion Dispensers
Tough Guy
Hand Cleaner Dispenser, Tough Guy, Counter, Depth: 3 1/4 in
Mfr # 54ZU87
Zoro # G2380482
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Liquid
- Refill Size 32 oz
- Hygiene Series Tough Guy
- Material 304 Stainless Steel, ABS Plastic
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 54ZU87
- Zoro # G2380482
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 32 oz |
Height | 5 5/8 in |
Width | 3 1/4 in |
Depth | 3 1/4 in |
Spout Length | 4 in |
Overall Height | 5 5/8 in |
Overall Width | 3 1/4 in |
Overall Depth | 3 1/4 in |
Counter Hole Diameter | 1 in |
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material 304 Stainless Steel, ABS Plastic, Series Tough Guy, Finish Polished Chrome, Compatible Manufacturer Model Number A623-4, Refill Size 32 oz, Operation Mode Manual, Power Source Manual, Batteries Included No, Overall Depth 3 1/4 in, Overall Height 5 5/8 in, Overall Width 3 1/4 in, Counter Hole Diameter 1 in, Maximum Countertop Thickness 4 3/16 in, Spout Length 4 in, Form Liquid, Standards ADA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Dome Lid, Gray, Plastic (641433GY)
- HOSPECO Urinal Scrn, Green Apple, PK12 (03902)
- 3M Low-Speed Buffer Floor Pads, 12" Diameter, Red, PK5, 5PK (5100)
- TORK Tork Multifold Hand Towel White H2, Advanced, Strong and Absorbent, 16 x 250 Sheets, 424824 (424824)
- TOUGH GUY Soap Dispenser, Touch-Free, 1200mL, Gray (3FPN5)
- TOUGH GUY Replacement Valve (1DYD9)
- TOUGH GUY Soap Dispenser, 1000mL, White/Gray (11C810)
- TOUGH GUY Dispenser, Push-Style, 1200mL, White (32UT19)
- TOUGH GUY Soap/Lotion Dispenser, 46 oz, White (11C812)
- TOUGH GUY Soap, Conditioner Dispenser White Wall (1DYE1)
- PURELL ES8 Touch-Free Soap Dispenser 1200mL- White (7730-01)
- Tough Guy Hand Soap & Lotion Dispensers