Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Tough Guy
Gritted Glycerin Base Sweeping Compound (Discontinued)
Mfr # 33NU40
Zoro # G8583617
This Product is Discontinued
Key Features
- Color Green
- Material Sawdust
- Container Type Box
- Green Certification or Other Recognition USDA Certified Biobased Product
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33NU40
- Zoro # G8583617
- UPC # 190735700686
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 50 lb |
Details
Item | Sweeping Compound |
Color | Green |
Material | Sawdust |
Container Type | Box |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Weight | 50 lb |
Standards | USDA Certified |
Biodegradable | No |
For Floor Type | Concrete, Terrazzo, Porcelain, Wood |
Base Material | Glycerin |
Contains Grit | Yes |
Product Series | RTD |
Description
Sweeping Compound, Base Material Glycerin, Color Green, Container Size 50 lb, Container Type Box, Contains Grit Yes, For Floor Type Concrete, Terrazzo, Porcelain, Wood, Standards USDA Certified, Biodegradable No, Product Series RTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.