Shop All Floor Cleaners and Maintainers
Tough Guy
Gritted Glycerin Base Sweeping Compound
Mfr # 33NU39
Zoro # G8583601
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Sawdust
- Container Type Box
- Green Certification or Other Recognition USDA Certified Biobased Product
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 33NU39
- Zoro # G8583601
- UPC # 190735700679
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 100 lb |
Details
Item | Sweeping Compound |
Color | Green |
Material | Sawdust |
Container Type | Box |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Weight | 100 lb |
Standards | USDA Certified |
Base Material | Glycerin |
Biodegradable | No |
Contains Grit | Yes |
For Floor Type | Concrete, Terrazzo, Porcelain, Wood |
Description
Sweeping Compound, Base Material Glycerin, Color Green, Container Size 100 lb, Container Type Box, Contains Grit Yes, For Floor Type Concrete, Terrazzo, Porcelain, Wood, Standards USDA Certified, Biodegradable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 50 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (GFF-98BX)
- WINDEX No Scent Outdoor Glass Cleaner 32 oz Liquid (10122)
- SMC Pressure Relief, 3Port Valve, Air Flows RT (VHS40-N04B-RZ)
- KEENEY MFG Countertop Soap/Lotion Dispenser w/Lrg Capacity Bottle, Brushed Nickel (K614DSBN)
- TOUGH GUY Floor Restorer, Orange, Bottle, 1 gal. (49NW24)
- TOUGH GUY All Surface Cleaner, Liquid, 2.5 gal. (36XX46)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal., Odorless (36MF97)
- TOUGH GUY Floor Cleaner, Liquid, 5 gal. (444N61)
- TOUGH GUY Gritted Oil-Based Sweeping Compound (24WJ58)
- TOUGH GUY No-Grit Glycerin Sweeping Compound (33NU41)
- BEAUMONT PRODUCTS 1235 CLR WD Paste Wax (887101016)
- Tough Guy Floor Cleaners and Maintainers