Shop All Degreasers
Tough Guy
Grease Trap Treatment, 5 Gal Bucket
Mfr # 16W261
Zoro # G4799462
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Size 5 Gal
- Fragrance Lemon
- For Use On Grease Traps, Drain Lines, Septic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 16W261
- Zoro # G4799462
- Country of Origin Unknown
- Category Degreasers
Dimensions
Size | 5 Gal |
Details
Item | Grease Trap Treatment |
Container Type | Bucket |
Fragrance | Lemon |
For Use On | Grease Traps, Drain Lines, Septic |
Description
Grease Trap Treatment, Container Type Bucket, Fragrance Lemon, Flash Point 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON OUT 800 oz. Plastic Bottle Fragrance Free Stain Remover (IO50N)
- RIDGID Vacuum Filter, Standard (VF4000)
- IPC EAGLE Garden Hose Fitting Hydro Cart Inlet (BD515092)
- NAMCO MANUFACTURING Pre-Spot N Traffic Lane Cleaner, 1 gal.l (2002)
- TOUGH GUY Degreaser, 32 Oz Bottle, Liquid, Purple (36XX40)
- TOUGH GUY Cleaner/Degreaser, 55 Gal Drum, Liquid, Orange (49NW17)
- TOUGH GUY Degreaser, 1 Qt Trigger Spray Bottle, Liquid, Green (49NW14)
- TOUGH GUY Multi-Purpose Cleaner/Degreaser, 20 oz. Aerosol Can, Liquid, White (6PEC6)
- TOUGH GUY Degreaser, 5 Gal Pail, Liquid, Purple (49NW16)
- TOUGH GUY Fryer Cleaner, 8 Oz Pail, Powder, White, 18 PK (11U477)
- ZEP Pleasant Scent Cleaner and Degreaser 32 oz Liquid (ZUALL32)
- Tough Guy Degreasers