Shop All Polishing and Dusting
Tough Guy
Furniture Polish, Lemon, 32 oz.
Mfr # 2CXR4
Zoro # G0815062
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz.
- Container Type Bottle
- Fragrance Lemon
- VOC Content .2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2CXR4
- Zoro # G0815062
- UPC # 190735694633
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 32 oz. |
Details
Item | Furniture Polish |
Container Type | Bottle |
Fragrance | Lemon |
VOC Content | .2% |
Description
Container Type Bottle, Fragrance Lemon, VOC Content .2 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Floor Protection Mats, 3.08ft, 5lb, White (PCS240036-WBASE)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, White (31045)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Lemon, 12 oz Shaker Can, PK12 (12-14-OO-LE-F)
- KIMBERLY-CLARK PROFESSIONAL Convenience Case 2 Ply Facial Tissue, 125 Sheets, 12 PK (03076)
- TOUGH GUY Furniture Polish, Lemon, 20 oz. (2DBY8)
- BON AMI Bon Ami Cleanser Polish -Pack of 12 (SPK-270413)
- KIWI SHOE POLISH BRWN 2.5OZ (11662)
- BOARDWALK Dust Mop Treatment, Pine Scent, 18 oz Aerosol (BWK352AEA)
- KOBLENZ Replacement 6" Polishing Brushes, Pack/2 (45-0135-9)
- MISTY Aspire Dust Mop Treatment, No Color (AMR1038049)
- HOWARD 1 Pt Dark Walnut Restor-A-Finish One-Step Refinisher (RF6016)
- Tough Guy Polishing and Dusting