Shop All Polishing and Dusting
Tough Guy
Furniture Polish, Lemon, 20 oz.
Mfr # 2DBY8
Zoro # G0498766
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 oz
- Container Type Aerosol Spray Can
- Fragrance Lemon
- Net Weight 18 oz
- VOC Content 10%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2DBY8
- Zoro # G0498766
- UPC # 190735694947
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 20 oz |
Container Size | 20 oz |
Details
Item | Furniture Polish |
Container Type | Aerosol Spray Can |
Fragrance | Lemon |
Net Weight | 18 oz |
VOC Content | 10% |
Biodegradable | Yes |
Cleaner Form | Liquid |
Product Label | Furniture Polish |
Properties | Biodegradable |
Surfaces for Use On | Furniture |
For Use on Surfaces | Furniture |
Description
Furniture Polish, Cleaner Form Liquid, Container Size 20 oz, Container Type Aerosol Spray Can, Properties Biodegradable, Biodegradable Yes, Fragrance Lemon, Surfaces for Use On Furniture, VOC Content 10 Percent, Net Weight 18 oz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Quat-Stat 5 Disinfectant - FASTDRAW 44, 67.6 fl oz (2.1 quart) Pleasant Lemon, Yellow, 4 PK (BET3554700)
- WEILER Hand Wire Scratch Brush .012 Steel Wire Fill 4x16 Rows Plastic Handle (73217)
- IMPACT PRODUCTS Standard Pump for Gallon Bottle 1 oz White (904-100-EA)
- EVERBILT Drill Powered Dryer Vent Cleaning Brush Kit (PCPBHD)
- CLR Stainless Steel Cleaner, Citrus, 12, PK6 (CSS-12)
- WEIMAN Lemon Scent Furniture Polish 12 oz Spray (06)
- WEIMAN PRODUCTS Weiman High Traffic High Gloss Hardwood Floor Polish & Restorer Liquid 32 oz (523)
- CLAIRE Citra Gloss All Surface Duster and, PK12 (814)
- ECOS PRO Furniture Wood Polish Cleaner, PK6 (PL9731/6)
- NAMCO MANUFACTURING Kwik Kleen, 1 qt., PK12 (2007)
- MISTY Dust Mop Treatment, Aerosol, 20 oz, PK12 (1038049)
- Tough Guy Polishing and Dusting