Shop All HVAC Brushes
Tough Guy
Furnace Brush, Handle L 34 1/2, OAL 42 In
Mfr # 2FCD5
Zoro # G3021523
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Natural Bristle
- Brush Length (In.) 7 in
- Brush Dia. (In.) 1 to 2
- Handle Length (In.) 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2FCD5
- Zoro # G3021523
- UPC # 190735695234
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 7 in |
Brush Dia. (In.) | 1 to 2 |
Handle Length (In.) | 34 1/2 in |
Overall Length (In.) | 42 in |
Handle Dia. (In.) | 1/4 in |
Details
Item | Furnace Brush |
Type | Single Spiral/Single Stem |
Fill Type | Natural Bristle |
Handle Type | Galvanized Wire |
Description
Furnace Brush, Single Spiral/Single Stem, Fill Type Natural Bristle, Brush Length (In.) 7 in, Brush Dia. (In.) 1 to 2, Handle Type Galvanized Wire, Handle Length (In.) 34 1/2 in, Handle Dia. (In.) 1/4 in, Overall Length (In.) 42 in, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTERBURY ENTERPRISES LLC Blue Flame NKY.18 18 in. Universal Gas Valve Key - Polished Chrome (NKY.18)
- TRANE Cnt07941 Integrated Hot Surface (CNT07941)
- DAYTON Switch, Pull Chain (01723)
- JOHNSON CONTROLS Dual Pressure Control, 2 SPDT (P170SA-1C)
- TOUGH GUY Flue Scraper, Dia 1 1/2, 1/4 MNPT, Length 8 (3EDD8)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (M) Thread, L 6 (3HHD4)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGV4)
- TOUGH GUY Flue Brush, Dia 2, 1/4 MNPT, Length 8 (3EDC9)
- TOUGH GUY Condenser, Dia 15/16, 12 24 (M) Thread, L 6 (3HHD5)
- TOUGH GUY Flue Brush, Dia 2, 1/4 MNPT, Length 8 (3EDF4)
- TOUGH GUY Flue Brush (2XTD6)
- Tough Guy HVAC Brushes