Shop All HVAC Brushes
Tough Guy
Furnace Brush, Dia 3/4 to 1 1/2, Length 28
Mfr # 3ECX9
Zoro # G8523751
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Poly
- Brush Length (In.) 12 in
- Brush Dia. (In.) 3/4 x 1 1/2
- Overall Length (In.) 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3ECX9
- Zoro # G8523751
- UPC # 190735703144
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 12 in |
Brush Dia. (In.) | 3/4 x 1 1/2 |
Overall Length (In.) | 28 in |
Handle Length (In.) | 22 in |
Handle Dia. (In.) | 1/4 in |
Details
Item | Refrigerator Coil Brush |
Type | Single Spiral/Single Stem |
Fill Type | Poly |
Handle Type | Wooden and Twisted Wire |
Description
Refrigerator Coil Brush, Single Spiral/Single Stem, Fill Type Poly, Brush Length (In.) 12 in, Brush Dia. (In.) 3/4 x 1 1/2, Handle Type Wooden and Twisted Wire, Handle Length (In.) 22 in, Handle Dia. (In.) 1/4 in, Overall Length (In.) 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Conceal-A-Stat, 41 deg. Heating (IO-CS41WP)
- AIR HANDLER Pleated Air Filter, 12x12x1, MERV 7, Standard Capacity, Synthetic, GR5WM712121, White (GR5WM712121)
- PERFECT AIRE HI-VELOCITY FLR FN 12in. BK (1PAFHV12)
- JOHNSON CONTROLS -30/100F SPDT TSTAT W/ADJ DIF (A19BBC-2)
- TOUGH GUY Condenser, Dia 7/16, 1/4"-28 (M) Thread (3HHC6)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY9)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY5)
- TOUGH GUY Flue Brush, Dia 2, 1/4 MNPT, Length 8 (3EDC9)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY8)
- TOUGH GUY Refrigeration Brush, Dia 3/8, Length 6 1/2 (3DYP7)
- TOUGH GUY Flue Brush, Dia 4 1/4, 1/4 MNPT, Length 8 (3EDH9)
- Tough Guy HVAC Brushes