Shop All HVAC Brushes
Tough Guy
Furnace Brush, Dia 1 to 2 In, Length 42 In
Mfr # 3ECY4
Zoro # G8523767
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Natural Bristle
- Brush Length (In.) 7 in
- Brush Dia. (In.) 1 to 2
- Handle Length (In.) 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3ECY4
- Zoro # G8523767
- UPC # 190735703182
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 7 in |
Brush Dia. (In.) | 1 to 2 |
Handle Length (In.) | 35 in |
Overall Length (In.) | 42 in |
Handle Dia. (In.) | 1/4 in |
Details
Item | Furnace Brush |
Type | Single Spiral/Single Stem |
Fill Type | Natural Bristle |
Handle Type | Wire Handle with 1 in Ring |
Description
Furnace Brush, Single Spiral/Single Stem, Fill Type Natural Bristle, Brush Length (In.) 7 in, Brush Dia. (In.) 1 to 2, Handle Type Wire Handle with 1 in Ring, Handle Length (In.) 35 in, Handle Dia. (In.) 1/4 in, Overall Length (In.) 42 in, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Limit Switch (11J11R00306-003)
- ROBERTSHAW Digital WiFi Wall Thermostat, White, 24VAC (RS10420T)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PO, Brown (MZR-1004-B-PO)
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 208-230/460VAC, 13,310 CFM (36B8WT-G)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGV8)
- TOUGH GUY Furnace Brush, Handle L 34 1/2, OAL 42 In (2FCD5)
- TOUGH GUY Extension Rod, 12 24(M)and(F)Thread, L 36 (3HHD9)
- TOUGH GUY Condenser Fin Whisk Brush, 6 1/2 in Overall Length (3HHE8)
- TOUGH GUY Condenser, Dia 11/16, 1/4-28 Thread, L 6 (3HHD1)
- TOUGH GUY Flue Brush, Dia 4-1/2, 1/4 MNPT, 7-1/2 In L (3EDJ1)
- SCHAEFER BRUSH Condenser Brush, 1/2" dia., Nylon (43710)
- Tough Guy HVAC Brushes