Shop All HVAC Brushes
Tough Guy
Furnace Brush, Dia 1 to 2 In, Length 21 In
Mfr # 3ECY5
Zoro # G8523776
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Natural Bristle
- Brush Length (In.) 7 in
- Brush Dia. (In.) 1 to 2
- Handle Dia. (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3ECY5
- Zoro # G8523776
- UPC # 190735703199
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 7 in |
Brush Dia. (In.) | 1 to 2 |
Handle Dia. (In.) | 1/4 in |
Overall Length (In.) | 21 in |
Handle Length (In.) | 14 in |
Details
Item | Furnace Brush |
Type | Single Spiral/Single Stem |
Fill Type | Natural Bristle |
Handle Type | Wire Handle with 1 in Ring |
Description
Furnace Brush, Single Spiral/Single Stem, Fill Type Natural Bristle, Brush Length (In.) 7 in, Brush Dia. (In.) 1 to 2, Handle Type Wire Handle with 1 in Ring, Handle Length (In.) 14 in, Handle Dia. (In.) 1/4 in, Overall Length (In.) 21 in, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (16201.13 12PK)
- HEIL QUAKER /ICP 1184414 Pressure Switch (1184414)
- AMERICAN LOUVER Square Perforated Diffusers, White, 20 PK (STR-PERF-2238-20PK)
- DAYTON Door Louver, 14-1/4 H, 14-1/8 W, Aluminum (5NKK9)
- TOUGH GUY Condenser, Dia 11/16, 12 24 (F) Thread, L 6 (3HGV5)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDH6)
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDL4)
- TOUGH GUY Refrigeration Brush, Dia 1/2, Length 6 1/2 (3DYP8)
- TOUGH GUY Furnace Boiler Brush, Dia 3, Length 42 (3EDR5)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDH3)
- TOUGH GUY Weil McLain Boiler Brush, Dia1/4, Length30 (3ECZ9)
- Tough Guy HVAC Brushes