Shop All HVAC Brushes
Tough Guy
Furnace Boiler Brush, Dia 3/4, Length 42
Mfr # 3EDP9
Zoro # G0981452
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Wire
- Brush Length (In.) 4 in
- Brush Dia. (In.) 3/4 in
- Handle Dia. (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDP9
- Zoro # G0981452
- UPC # 190735704394
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 3/4 in |
Handle Dia. (In.) | 1/4 in |
Handle Length (In.) | 38 in |
Overall Length (In.) | 42 in |
Details
Item | Furnace Boiler Brush |
Type | Single Spiral/Single Stem |
Fill Type | Wire |
Handle Type | Wire Loop |
Description
Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length (In.) 4 in, Brush Dia. (In.) 3/4 in, Handle Type Wire Loop, Handle Length (In.) 38 in, Handle Dia. (In.) 1/4 in, Overall Length (In.) 42 in, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 16 X 16 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101616)
- DAYTON 6" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC, White (410C95)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets and 3-Stage Filter System (X-2480A BLUE)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Payne P101-MF20, 2PK (20255.11AB)
- TOUGH GUY Refrigeration Brush, Dia 3/8, Length 6 1/2 (3DYP7)
- TOUGH GUY Refrigeration Brush, Dia2 1/8, Length6 1/2 (3DYR8)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY4)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (M) Thread, L 6 (3HHD4)
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDH7)
- TOUGH GUY Flue Brush, Dia 2, 1/4 MNPT, Length 8 (3EDC9)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGU7)
- Tough Guy HVAC Brushes