Shop All HVAC Brushes
Tough Guy
Furnace Boiler Brush, Dia 2, Length 42
Mfr # 3EDR3
Zoro # G1508114
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Single Spiral/Single Stem
- Fill Type Wire
- Brush Length (In.) 4 in
- Brush Dia. (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDR3
- Zoro # G1508114
- UPC # 190735704424
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 2 in |
Handle Length (In.) | 38 in |
Handle Dia. (In.) | 1/4 in |
Overall Length (In.) | 42 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Furnace Boiler Brush |
Type | Single Spiral/Single Stem |
Fill Type | Wire |
Handle Type | Wire Loop |
Description
Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length (In.) 4 in, Brush Dia. (In.) 2 in, Handle Type Wire Loop, Handle Length (In.) 38 in, Handle Dia. (In.) 1/4 in, Overall Length (In.) 42 in, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 2ft (3R2C0)
- YORK Gasket U-Chann EPDM 50ft (028-09951-050)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF77)
- ACCUMULAIR Pleated Air Filter, 10" x 15" x 2", 6 Pack (FA10X15X2_6)
- TOUGH GUY Refrigeration Brush, Dia 1/2, Length 6 1/2 (3DYP8)
- TOUGH GUY Refrigeration Brush, Dia1 1/8, Length6 1/2 (3DYR4)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ4)
- TOUGH GUY Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2 (3HGU8)
- TOUGH GUY Flue Scraper, Dia 1 3/4, 1/4 FNPT, Length 7 (3EDN3)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 3/8, Length48 (3EDA6)
- TOUGH GUY T Handle, 1/4 28 (F) Thread (3HHE1)
- Tough Guy HVAC Brushes