Shop All HVAC Brushes
Tough Guy
Furnace Boiler Brush, Dia 2, Length 27
Mfr # 3EDP3
Zoro # G0465160
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Fiber
- Brush Length (In.) 6 in
- Brush Dia. (In.) 2 in
- Handle Length (In.) 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDP3
- Zoro # G0465160
- UPC # 190735704332
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 6 in |
Brush Dia. (In.) | 2 in |
Handle Length (In.) | 21 in |
Overall Length (In.) | 27 in |
Details
Item | Furnace Boiler Brush |
Type | Single Spiral/Single Stem |
Fill Type | Fiber |
Handle Type | Wooden and Twisted Wire |
Description
Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Fiber, Brush Length (In.) 6 in, Brush Dia. (In.) 2 in, Handle Type Wooden and Twisted Wire, Handle Length (In.) 21 in, Overall Length (In.) 27 in, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 30X36X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 295 X 3588 X 175 MADE IN THE USA (WY-0QYC-5)
- BROAN Grille (97009648)
- GOODMAN 20513001 Fitting-Evap Drain (20513001)
- ACCUMULAIR Pleated Air Filter, 11.75" x 13.5" x 1", 4 Pack (FB11.75X13.5A_4)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ4)
- TOUGH GUY Condenser, Dia 7/16, 1/4"-28 (M) Thread (3HHC6)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (M)Thread, L 4 1/2 (3HHC3)
- TOUGH GUY Furnace Boiler Brush, Dia 2 1/2, Length 42 (3EDR4)
- TOUGH GUY Furnace Boiler Brush, Dia 1 In, Length 42 (3EDR1)
- TOUGH GUY Flue Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDF7)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGU7)
- Tough Guy HVAC Brushes