Shop All HVAC Brushes
Tough Guy
Furnace Boiler Brush, Dia 1 In, Length 42
Mfr # 3EDR1
Zoro # G1205111
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Wire
- Brush Length (In.) 4 in
- Brush Dia. (In.) 1 in
- Handle Type Wire Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDR1
- Zoro # G1205111
- UPC # 190735704400
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 1 in |
Handle Dia. (In.) | 1/4 in |
Handle Length (In.) | 38 in |
Overall Length (In.) | 42 in |
Details
Item | Furnace Boiler Brush |
Type | Single Spiral/Single Stem |
Fill Type | Wire |
Handle Type | Wire Loop |
Description
Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length (In.) 4 in, Brush Dia. (In.) 1 in, Handle Type Wire Loop, Handle Length (In.) 38 in, Handle Dia. (In.) 1/4 in, Overall Length (In.) 42 in, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UA-OB)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 14 (3XJ79)
- DUCTMATE Round Gasketed Coupler, 11 in Duct Dia, Metal, 24 GA, 11 in W, 42" L, 11" H (GRLABQS11GA)
- BECKETT B2007 Afg Chassis (B2007)
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDH7)
- TOUGH GUY Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2 (3HGT4)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGW1)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGV4)
- TOUGH GUY Furnace Brush, Dia 2 In, Length 24 In (3ECX6)
- TOUGH GUY Refrigeration Brush, Dia2 1/8, Length6 1/2 (3DYR8)
- SCHAEFER BRUSH Flue Brush, 3" dia., Tempered Wire (43328)
- Tough Guy HVAC Brushes