Shop All Plastic Shelving
Tough Guy
Freestanding Plastic Shelving, Open Style, 20 in D, 14 3/8 in W, 48 in H, 5 Shelves, Gray
Mfr # 190165
Zoro # G2874155
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Overall Width 13 in
- Overall Depth 15 in
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 190165
- Zoro # G2874155
- UPC # 190735706480
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Width | 13 in |
Overall Depth | 15 in |
Overall Height | 48 in |
Height | 48" |
Width | 14-3/8" |
Depth | 20" |
Description
Plastic Shelving, Assembled Unassembled, Color Gray, Frame Material Polypropylene, Finish Unfinished, Overall Depth 15 in, Overall Height 48 in, Overall Width 13 in, Shelf Adjustment Type Press-Fit, Shelf Style Solid, Shelving Material Polypropylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 500 lb, Number of Shelves 5, Load Capacity per Shelf 100 lb, Corrosion-Resistant Resistance Properties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Parts Cabinet, Steel, 25 Bin (1010012)
- 80/20 Extrusion, T-Slotted, 15S, 97 In L, 1.5 In W (1515-97)
- WINSOME TRADING Winsome Trading 40474 Memphis Coat Tree & Umbrella Rack (40474)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1HDV-HG)
- METRO Plastic Industrial Shelving (5X567GX3)
- VESTIL Plastic Shelving Unit, 4 Shelves, Black (PBSS-3624-4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 72" H (AS9624X4)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 36 in W, 27 in H, 2 Shelves, Black (ST3636B)
- STRUCTURAL PLASTICS Starter Plastic Shelving Unit, Open Style, 16 in D, 66 in W, 48 in H, 2 Shelves, Black (S6616B)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 30x18x74 (PM18307N)
- NEXEL 5 Tier Vented Plastic Shelving, 36W x 24D x 63H, Nexelon Finish (PM24366N5)
- Tough Guy Plastic Shelving