Shop All Hand Soap & Lotion Dispensers
Tough Guy
Foam Soap Dispensr, Push-Style, 2000mL, White/Gray
Mfr # 40ZJ78
Zoro # G0334601
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 2,000 mL
- Hygiene Form Foam, Gel, Liquid
- Soap/Lotion Type Liquid/Gel and Foam
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 40ZJ78
- Zoro # G0334601
- UPC # 190735707821
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 2,000 mL |
Height | 4 21/32 in |
Width | 6 1/2 in |
Overall Height | 4 5/8 in |
Overall Depth | 11 5/8 in |
Overall Width | 6 1/2 in |
Description
Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series Tough Guy, Finish Plastic, Compatible with Manufacturer Model Number 3FPN6, 3FPN7, Refill Size 2,000 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 11 5/8 in, Overall Height 4 5/8 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Curve Air Freshener, Cucumber Melon, Green, PK60 (BWKCURVECMECT)
- MEECO MFG CO 16 OZ. WOODSTOVE GLASS CLEANER (701)
- BOARDWALK Oven And Brick Cleaner Degreaser, 19 Oz Aerosol Can, Liquid, Clear, 12 PK (BWK350ACT)
- F MATIC Venti 4 oz Fragrance Oil Refill, White Tea Sample (SAMPLE-PM250)
- TOUGH GUY Soap Dispenser, 46 oz, Smoke Gray (11C813)
- TOUGH GUY Soap Dispenser, 1000mL, White (11C808)
- TOUGH GUY Replacement Bottle, Use with 11C808 (11C809)
- TOUGH GUY Soap Dispenser, 1000mL, White/Gray (11C810)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Wall, Finish: Satin (54ZU84)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Wall, Warranty: 1 yr (54ZU85)
- SENSORFLO Soap Disp, SLVR, 2,000 mL, 6 3/8 inD (SFS-9000)
- Tough Guy Hand Soap & Lotion Dispensers