Shop All HVAC Brushes
Tough Guy
Flue Scraper, Dia 1 3/4, 1/4 FNPT, Length 7
Mfr # 3EDN3
Zoro # G6121674
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Elliptical
- Brush Length (In.) 4 in
- Brush Dia. (In.) 1 3/4 in
- Tube Dia. (In.) 2 in
- Handle Type 1/4 in (F) NPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDN3
- Zoro # G6121674
- UPC # 190735704240
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 1 3/4 in |
Tube Dia. (In.) | 2 in |
Overall Length (In.) | 7 in |
Details
Item | Flue Scraper |
Type | Elliptical |
Handle Type | 1/4 in (F) NPS |
For Use With | Fiberglass or Metal Handles |
Description
Flue Scraper, Elliptical, Brush Length (In.) 4 in, Brush Dia. (In.) 1 3/4 in, Tube Dia. (In.) 2 in, Handle Type 1/4 in (F) NPS, Overall Length (In.) 7 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Impregnated Filter, 14x24x1" (6B905)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x22", MERV 13 (2JVE7)
- ALL-FILTERS 10X10X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10101.11 6pk+)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 3/16 In (5JLP1)
- TOUGH GUY Flue Brush (2XTD6)
- TOUGH GUY Refrigeration Brush, Dia1 1/8, Length6 1/2 (3DYR4)
- TOUGH GUY Flue Brush (2XTD2)
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 (3EDC7)
- TOUGH GUY Condenser Brush 3/4 Diax6"L, 1/4-28 (M) (3HHD2)
- TOUGH GUY Extension Rod, 8 32(M)and(F)Thread, L 24 (3HHD7)
- TOUGH GUY Flue Brush, Dia 5, 1/4 MNPT, Length 8 (3EDJ3)
- Tough Guy HVAC Brushes