Shop All HVAC Brushes
Tough Guy
Flue Scraper, Dia 1 1/2, 1/4 MNPT, Length 8
Mfr # 3EDD8
Zoro # G5714317
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Flat Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 1 1/2 in
- Tube Dia. (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDD8
- Zoro # G5714317
- UPC # 190735703571
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 1 1/2 in |
Tube Dia. (In.) | 1 3/4 in |
Overall Length (In.) | 8 in |
Details
Item | Flue Scraper |
Type | Single Spiral/Double Stem |
Fill Type | Flat Tempered Wire |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Flue Scraper, Single Spiral/Double Stem, Fill Type Flat Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 1 1/2 in, Tube Dia. (In.) 1 3/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 8 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve, Natural Gas (700-507)
- FJC Vacuum Pump, 1.5 CFM (6905)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AF)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide, Mounting Adapters (41-404)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGV2)
- TOUGH GUY Condenser Fin Whisk Brush, 6 1/2 in Overall Length (3HHE8)
- TOUGH GUY Flue Brush (2XTD6)
- TOUGH GUY Flue Brush, Dia 2, 1/4 MNPT, Length 8 (3EDC9)
- TOUGH GUY Condenser, Dia 1 1/4, 1/4 28 (M)Thread, L 6 (3HGX9)
- TOUGH GUY Condenser, Dia 15/16, 12 24 (M) Thread, L 6 (3HHD5)
- TOUGH GUY Furnace Boiler Brush, Dia 2 1/2, Length 42 (3EDR4)
- Tough Guy HVAC Brushes