Shop All HVAC Brushes
Tough Guy
Flue Brush, Wire, L 4 1/2 In, Dia 3/4 In
Mfr # 2FCD2
Zoro # G3494145
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 3/4 in
- Handle Type 1/4 in (M) NPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2FCD2
- Zoro # G3494145
- UPC # 190735695203
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 3/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Tempered Wire |
Handle Type | 1/4 in (M) NPS |
For Use With | Fiberglass or Metal Handles |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 3/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan, Square, 12V DC, - Phase, 48 cfm, 3 5/8 in W. (6KD69)
- DAYTON Mtrzd Damper, For Fan Dia. 48", 100-240V (3C731)
- ALL-FILTERS 12X12X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (12121.11 4pk)
- CHAMPION COOLER Louver Side Assembly, 16-3/8"x24-21/32" (324006-107)
- TOUGH GUY Furnace Boiler Brush, Dia 1 1/2, Length 42 (3EDR2)
- TOUGH GUY Flue Brush (2XTD6)
- TOUGH GUY Furnace Brush, Handle L 34 1/2, OAL 42 In (2FCD5)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGW5)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDL5)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDH3)
- SCHAEFER BRUSH Condenser Brush, 7/8" dia., Nylon (43728)
- Tough Guy HVAC Brushes