Shop All HVAC Brushes
Tough Guy
Flue Brush, Wire, L 4 1/2 In, Dia 2 In
Mfr # 2FCD4
Zoro # G2554456
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 2 in
- For Use With Fiberglass or Metal Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2FCD4
- Zoro # G2554456
- UPC # 190735695227
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 2 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Tempered Wire |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 2 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 x 25x 1 Washable Electrostatic Furnace Air Filter (18251.E)
- ZEP Coil Cleaner, 20 oz., Aerosol, PK12 (20201)
- IMPERIAL MFG T2 STV BRD SLATE 32""X42"" (BM0405)
- SCHNEIDER ELECTRIC Actuator, On/Off, 24V (AG13A020)
- TOUGH GUY Condenser, Dia 3/4, 1/4 28 (M) Thread, L 6 (3HGY3)
- TOUGH GUY Flue Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDH5)
- TOUGH GUY Flue Brush, Dia 4 1/2, 1/4 MNPT, Length 8 (3EDL8)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VNA9)
- TOUGH GUY Refrigeration Brush, Dia 1/4, Length 6 1/2 (3DYP6)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGW1)
- TOUGH GUY Condenser Fin Whisk Brush, 6 1/2 in Overall Length (3HHE8)
- Tough Guy HVAC Brushes