Shop All HVAC Brushes
Tough Guy
Flue Brush, Wire, L 4 1/2 In, Dia 2 1/4 In
Mfr # 2FCC7
Zoro # G3368163
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 2 1/4 in
- For Use With Fiberglass or Metal Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2FCC7
- Zoro # G3368163
- UPC # 190735695166
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 2 1/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Tempered Wire |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 2 1/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Repair Kit Windshield (09103)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (846-CS)
- IO HVAC CONTROLS Zone Panel, 2 Zone, 1H/1C (ZP2-HC)
- AAON VALVE EXPN EBSVE11CP100 63 (P81480)
- TOUGH GUY Condenser, Dia 7/16, 1/4"-28 (M) Thread (3HHC6)
- TOUGH GUY T Handle, 8 32 (M) Thread (3HHE3)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ4)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY4)
- TOUGH GUY Refrigeration Brush, Dia 3/4, Length 6 1/2 (3DYR1)
- TOUGH GUY Flue Brush, Dia 1 1/2, 1/4 MNPT, Length 8 (3EDC8)
- TOUGH GUY Flue Brush, Dia 5, 1/4 MNPT, Length 8 (3EDJ3)
- Tough Guy HVAC Brushes