Shop All HVAC Brushes
Tough Guy
Flue Brush, OAL 6 1/2 In
Mfr # 2VNA6
Zoro # G0458823
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 1 3/4 in
- Handle Type 1/4 in (M) NPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2VNA6
- Zoro # G0458823
- UPC # 190735698099
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 1 3/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Single Spiral/Double Stem |
Fill Type | Tempered Wire |
Handle Type | 1/4 in (M) NPS |
For Use With | Fiberglass or Metal Handles |
Description
Flue Brush, Single Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 1 3/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 24" x 36" x 1", 4 Pack (FB24X36_4)
- REZNOR 236158 Motor Venter Ak1, 115V, (236158)
- HONEYWELL 135499 Setpoint Knob For (135499)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 72W, 0.5"W x 2'L (HSTAT051002)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ4)
- TOUGH GUY Flue Brush, Dia 4-1/2, 1/4 MNPT, 7-1/2 In L (3EDJ1)
- TOUGH GUY Condenser, Dia 3/8, 12 24 (F) Thread, L 6 (3HGU9)
- TOUGH GUY Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2 (3HGP9)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY4)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ1)
- TOUGH GUY Flue Brush, Dia 5, 1/4 MNPT, Length 8 (3EDN1)
- Tough Guy HVAC Brushes