Shop All HVAC Brushes
Tough Guy
Flue Brush, OAL 6 1/2 In
Mfr # 2VMZ1
Zoro # G1599446
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 2 1/2 in
- Handle Type 1/4 in (M) NPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2VMZ1
- Zoro # G1599446
- UPC # 190735697962
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 2 1/2 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
Handle Type | 1/4 in (M) NPS |
For Use With | Fiberglass or Metal Handles |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 2 1/2 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-5-410A-SS)
- AIR KING 18" Wall Mount Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9850)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- ALL-FILTERS 16 in. x 20 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (16201.12 12PK)
- TOUGH GUY T Handle, 1/4 28 (M) Thread (3HHE2)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDH6)
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDH4)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 3 In (2FCD3)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY9)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ5)
- TOUGH GUY Condenser, Dia 5/16, 8 32(M)Thread, L 4 1/2 (3HHC4)
- Tough Guy HVAC Brushes